SwissGrip screwdriver for Phillips screws

Article no.: 8190.2 150/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 8190.2 150/6
EAN / GTIN 7610733204472
Manufacturer number PB 8190.2-150/6
L-Number L60060 1368

Description

Description:

  • SwissGrip screwdrivers (main dimensions marked with an asterisk*)
  • for Phillips screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 150 mm
  • Diameter: 6 mm
  • For metal screws M: 3-5 mm
  • Full length screwdriver: 255 mm
  • Phillips screw size: 2
  • Profile: for Phillips screws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart