Mobile tool box VDE 520 x 280 x 470mm

Article no.: 81620026
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 81620026
EAN / GTIN 4018754347513
Manufacturer number 81620026

Description

Description:

- Smooth-running castors and integrated telescopic rod for convenient transport
- Sturdy ABS case shells
- Ergonomically shaped carrying handle
- Sturdy aluminium frame with impact edge protection
- Two lockable tilt locks and Proficode combination lock
- Variable base tray (2 aluminium dividers, 4 end caps, 2 centre caps)
- Two removable tool cards (with 15 and 22 pockets)
- Separate document compartment in the lid
- Maximum payload: 30 kg

Feature:

  • Width mm (b): 280 mm
  • Height mm (h): 470 mm
  • Length mm (L): 520 mm
  • Weight (g): 7000 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart