Plastic case, empty 7311 291mm x 100mm x 252mm

Article no.: 81500003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81500003
EAN / GTIN 4018754222506
Manufacturer number 81500003
L-Number L60010 5915

Description

Description:

  • For safe storage and transport of transducers (please order inserts separately)

Feature:

  • Height mm (h): 252 mm
  • Length [mm): 291 mm
  • suitable for no.: 7721; 7722; 7723; 7728 1-20
  • Weight: 554 g
  • Weight kg: 0.554 kg
  • Width mm (b): 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart