Drawer f. 13217 Dimensions 467,5 x 255 x 30 mm

Article no.: 81483230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drawer

Identification numbers & Classifications

Article number 81483230
EAN / GTIN 4018754246342
Manufacturer number 81483230
L-Number L60010 5904

Description

Description:

  • To tool trolley 13217
  • black

Feature:

  • for no.: 13217
  • Gr.: 30 SC
  • Height mm (h): 30 mm
  • Length [mm): 467,5 mm
  • Weight kg: 0.612 kg
  • Width mm (b): 255 mm
Direct purchase

Sign in to your Account

To shopping cart