Universal radiator valve key without ratchet driver, Type: 1/2

Article no.: 814818 1/2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 90 mm
Type of product Installation wrench

Identification & Classification

Article number 814818 1/2
Copy
EAN / GTIN 4024089142389
Copy
Manufacturer number 90050400080
Copy
Manufacturer Heyco Qualitätswerkzeuge GmbH & Co. KG, Birgden III 1, 42855 REMSCHEID, Germany, www.heyco.de

Description

Version:

For screwing in and unscrewing radiator valve nipples and return connectors. Stepped design, suitable for nipples 3/8 inch, 1/2 inch, 3/4 inch, and 1 inch, for nipples with hexagon sockets and nipples with cams. Square drive 1/2 inch.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart