Plastic case, empty 7301 550mm x 81mm x 66mm

Article no.: 81370002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81370002
EAN / GTIN 4018754155590
Manufacturer number 81370002
L-Number L60010 2885

Description

Description:

  • For safe storage and transport of torque wrenches (please order inserts separately)
  • Supplied without a torque wrench

Feature:

  • Height mm (h): 66 mm
  • Length [mm): 550 mm
  • suitable for no.: 712R/6; 713R/6; 714/1-10; 721/5-20 Quick; 730/5-20 Quick; 730/5-20 Fix; 730N/5-20; 730D/10
  • Weight: 425 g
  • Weight kg: 0.425 kg
  • Width mm (b): 81 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart