Toolbox 93 TOP BOX 4 Drawers 477 x 750 x 465 mm

Article no.: 81200157
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 81200157
EAN / GTIN 4018754334414
Manufacturer number 81200157
L-Number L60300 29

Description

Description:

Two-stage safety concept:
  • 1. Central locking by cylinder lock with hinged key
  • 2. Tilting protection - not possible to pull out several drawers at the same time
    • Body and drawers powder coated (black, RAL 9005)
    • 4 easily removable drawers with full extension (370 mm) and ball cage guide
    • Durable ABS plastic shelf with compartments for small parts
    • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
    • Can be equipped with STAHLWILLE standard and TCS inserts
    • Can be combined with workshop trolley no. 93/6
    • Optional chassis no. 93 TOP BOX CADDY

Feature:

  • Number of drawers: 4
  • Drawer load capacity: 30 kg
  • Drawer internal dimensions: 530 x 351 x 68 mm (4x)
  • Colour: black, RAL 9005
  • for no.: 93/6
  • Height mm (h): 465 mm
  • Length [mm): 477 mm
  • Weight: 32500 g
  • Weight kg: 32.500 kg
  • Width mm (b): 750 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart