Tool trolley TTS 93/6 A 6 Drawers 481 x 877 x 1000 mm Anthracite, RAL 7016

Article no.: 81200154
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 81200154
EAN / GTIN 4018754327508
Manufacturer number 81200154
L-Number L60010 7217

Description

Description:

Two-stage security concept:
  • 1. Central locking by cylinder lock with hinged key
  • 2. Tilting protection - not possible to pull out several drawers at the same time
    • 2 handles
    • Circumferential ram protection
    • Durable ABS plastic shelf with compartments for small parts
    • Oil- and acid-resistant light-duty wheels (D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
    • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
    • Can be equipped with STAHLWILLE standard and TCS inserts
    • 6 easily removable drawers (black, RAL 9005) with full extension (370 mm) and ball cage guide
    • With paper roll holder
    Can be combined with the tool chest No. 93 TOP BOX

Feature:

  • Number of drawers: 6
  • Load capacity: 500 kg
  • Drawer load capacity: 30 kg
    30 kg
    45 kg
  • Drawer internal dimensions: 530 x 351 x 68 mm (4x)
    530 x 351 x 145 mm (1x)
    530 x 351 x 198 mm (1x)
  • Colour abbreviation: RAL 7016; RAL 9005
  • Colour: anthracite, RAL 7016; black RAL 9005
  • Height mm (h): 1000 mm
  • Length [mm): 481 mm
  • No.: 93/6 A
  • Weight kg: 57.000 kg
  • Width mm (b): 877 mm

Suitable products

Direct purchase

Sign in to your Account

To shopping cart