{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tape width | 20 mm | |
Band length | 600 mm | |
Type of product | Strap |
Article number |
811510 20/600
Copy |
|
EAN / GTIN |
4045197519146
Copy |
|
Manufacturer number |
811510 20/600
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |