Hydraulic pump an cylinder set

Article no.: 8110680
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic machine lifter

Identification numbers & Classifications

Article number 8110680
EAN / GTIN 4036976103618
Manufacturer number 8110680
L-Number L60160 2473

Description

Description:

  • Consisting of hydraulic hand pump no. 1.50/1 and hydraulic cylinder no. 1.51
  • Simple oil filler - can be directly used
  • Simple oil filling, can be used directly

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • REACH registration available: no
  • Reversible arms available: no
  • VDE certified: no
  • Working pressure (max.) [bar]: 700,0 bar

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart