Separator and puller set

Article no.: 8110170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 8110170
EAN / GTIN 4036976103571
Manufacturer number 8110170
L-Number L60160 6363

Description

Description:

  • In sheet metal case
  • In robust sheet metal case

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width (max.): 200 mm
  • Clamping width (min.): 30 mm
  • Design: With sheet metal box
  • Hook brake present: no
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • Hydraulic spindle available: no
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle tip exchangeable: no
  • Usable clamping depth b [mm]: 475 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart