Screwdriver ∙ with impact cap PH2 Cross recess profile PH

Article no.: 810U-PH2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810U-PH2
EAN / GTIN 4000896200481
Manufacturer number 810U-PH2
L-Number L60140 3901

Description

Description:

  • Blade with hex bolster for use with a wrench, allows application of high separation forces
  • Round blade
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Surface: blade matt chrome-plated, tip burnished
  • Output: Cross recess profile PH
  • Wrench size: ∙ PH2
  • Dimensions / length: 210 mm
  • Length l1: 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart