Screwdriver set T10 ∙ T15 ∙ T20 ∙ T25 ∙ T27 ∙ T30 Inside TORX® profile

Article no.: 810T/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810T/6
EAN / GTIN 4000896204304
Manufacturer number 810T/6
L-Number L60140 4271

Description

Description:

  • Hanging hole in handle
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Surface: blade matt chrome-plated, tip burnished
  • Output: Inside TORX® profile
  • Wrench size: ∙ T10 ∙ T15 ∙ T20 ∙ T25 ∙ T27 ∙ T30
  • Number of tools: 6

Supplied with:

Screwdriver 810-T10 ∙ 810-T15 ∙ 810-T20 ∙ 810-T25 ∙ 810-T27 ∙ 810-T30

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart