Screwdriver set 0,5 x 3,0 – 1,2 x 7,0 ∙ PH1 – PH2 ∙ T6 – T30

Article no.: 810SPC/21
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810SPC/21
EAN / GTIN 4000896189847
Manufacturer number 810SPC/21
L-Number L60140 4301

Description

Description:

21 screwdrivers, contents:
4 x for slot profile 0.5 x 3.0 ∙ 0.8 x 4.0 ∙ 1.0 x 5.5 ∙ 1.2 x 6.5 mm
2 x for Phillips-Recess profile (PH) PH1 ∙ PH2
3 x for slot profile 0.8 x 4.5 ∙ 1.0 x 5.5 ∙ 1.2 x 7.0 mm (with impact cap and hex bolster)
2 x for Phillips-Recess profile (PH) PH1 ∙ PH2 (with impact cap and hex bolster)
10 x for inside TORX® profile T6 ∙ T7 ∙ T8 ∙ T9 ∙ T10 ∙ T15 ∙ T20 ∙ T25 ∙ T27 ∙ T30
Non-slip HAZET 3-component handle – for high transmission of force
Surface: Blade matt chrome-plated, tip burnished
  • Wrench size: ∙ 0,5 x 3,0 – 1,2 x 7,0 ∙ PH1 – PH2 ∙ T6 – T30
  • Number of tools: 21

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart