Tool trolley jet black

Article no.: 81091322
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81091322
EAN / GTIN 4018754284481
Manufacturer number 81091322
L-Number L60010 6432

Description

Description:

  • Extremely robust and durable polypropylene tool trolley for professional use
  • 5 easy-to-remove drawers that can be closed with a transparent lid, with pull-out stop in 3 different heights
  • Drawers can be inserted in any order
  • With an upper and a front removable lid
  • The upper lid is lined with dimpled foam for secure attachment of the tools
  • 1 removable shelf with 2 handles and 2 transparent drawer lid under the top lid
  • Drawers can be used as a separate tool box by means of a transparent lid
  • Individual labeling options for the case and drawers
  • 2 easy-running double rollers on the telescopic handle side
  • Can be converted for upright transport on 4 wheels with wheel set R 13217 (please order separately)
  • Extendable telescopic handle for easy transport
  • 2 carrying handles at the sides
  • Resistant to Skydrol, acetone, gasoline and hydraulic oils
  • 60 kg load capacity
  • Lockable by padlock in 3 positions
  • Also available in IP67 version (6 drawers, 4 x 30 mm, 2 x 60 mm). Additional closures and seals protect against water and dust. A special valve provides pressure equalization
  • Also available with all-round reflective film (5 drawers, 2 x 30 mm, 3 x 60 mm), for increased safety when working in dark environments
  • Individual luggage variants on request

Feature:

  • Colour: jet black
  • Height mm (h): 455 mm
  • Length [mm): 381 mm
  • No.: 13217 TS IP67
  • Weight: 15600 g
  • Weight kg: 15.000 kg
  • Width mm (b): 581 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart