{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pipe ⌀ | 2 in | |
overall length | 350 mm | |
Jaw capacity | 61 mm | |
Material of handle | Aluminium | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810860 2 | |
EAN / GTIN | 4045197377579 | |
Manufacturer number | 810860 2 |