Universal Caliper 200 mm

Article no.: 805.2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 805.2
EAN / GTIN 3148512042655
Manufacturer number 805.2
L-Number L60130 98

Description

Description:

  • Accuracy: 1/50 mm - 0.02 mm
  • Internal, external, depth measurement
  • Stainless steel measuring bar - matt finish
  • Hardness of measuring bar: at least 40 HRC
  • Flat depth gauge
  • Nonius with guide for better positioning of thumb
  • Durability of nonius: at least 20. 000 cycles
  • Nonius locking by means of screw
  • Supplied in box with certificate of conformity

Feature:

  • A [mm]: 200
  • C [mm]: 50
  • E [mm]: 17
  • L [mm]: 290
  • Measurement deviation [µm]: 30
  • Precision [mm]: 0.02
  • [g]: 419

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart