Ball bearing extractor M18x230

Article no.: 8011350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 8011350
EAN / GTIN 4036976105124
Manufacturer number 8011350
L-Number L60160 6318

Description

Description:

  • The legs selected using the table are inserted into the ball race, evenly distributed in the outer ring according to the number of balls
  • The support rings supplied for the ball bearings to be removed are placed on the bearings’ inner races
  • The head with spindle is then placed on the centering depression of the shaft and the spindle put under tension with the legs
  • Delivery contains head and spindle. Please order suitable legs separately!
  • Scope of delivery:
  • Head and spindle, please order suitable legs separately!

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • for hook: 1.29/35-45
  • Head height 1 [mm]: 30 mm
  • Head Ø 1 [mm]: 50 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle thread size: M 18 x 230
  • VDE certified: no
  • Width across flats [mm: 19 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart