Carbide-tipped hammer drill SDS-plus “7X”, ⌀×overall length: 10X215mm

Article no.: 789058 10X215
plus VAT at the current rate Prices plus delivery costs
on request
In stock
101 pieces in stock

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

10 mm
Overall length 215 mm
Working length 150 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Number of cutting edges Z 4
Type of product Masonry drill

Identification numbers & Classifications

Article number 789058 10X215
EAN / GTIN 4059952531717
Manufacturer number 2608900098

Description

Version:

New generation EXPERT SDS-Plus “7X” with welded 4-edge solid carbide head. Shaped cutters for high drilling performance, long working life and low wear. No digging in when drilling in reinforced concrete.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort. Very smooth action, perfect for truly circular holes. 2+2 flute design for quick clearance of waste material, low vibration, and high stability. Less tiring for the operator and less load on the machine.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart