LED pencil torch

Article no.: 779.PBTPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 779.PBTPB
EAN / GTIN 3662424047442
Manufacturer number 779.PBTPB
L-Number L60130 10547

Description

Description:

  • 110 lumens.
  • Range up to 48m.
  • 2304 lux at 0.5m distance.
  • Light duration: 3.5 hours.
  • Dust and splash-proof: IP 65.
  • Two batteries type AAA and a retaining strap included.

Feature:

  • Weight in grams: 58

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart