Four-sided bradawl L.215mm

Article no.: 77593000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 77593000
EAN / GTIN 4018754279265
Manufacturer number 77593000
L-Number L60010 6065

Description

Description:

  • For pricking and chopping leather, plastics and other soft materials as well as wood
  • For better attachment of wood screws

Feature:

  • Blade dimensions: 6 x 100 mm
  • Version: blade nickel-plated
  • Length [mm): 215 mm
  • Weight: 137 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart