Automotive voltage tester (complete set)

Article no.: 77560002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 77560002
EAN / GTIN 4018754273706
Manufacturer number 77560002
L-Number L60010 6153

Description

Description:

  • Test equipment for automotive electrical and electronics
  • 3-48 V
  • Voltage indication by 2 LED (light-emitting diodes) - voltage and positive or negative pole
  • Complete in PC case
Contents:
  • 1 basic unit with 1.5 m supply line, test probe, integrated cutting needle with sliding mechanism
  • 1 alligator clip
  • 1 claw grippers
  • Feature:

    • Length [mm): 190 mm
    • Voltage: 3-48 V
    • Weight: 100 g
    • Width mm (b): 140 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart