Tin snips with HSS blades 350 mm

Article no.: 760550 350
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

overall length 350 mm
Length cutter 65 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 760550 350
EAN / GTIN 4010220000403
Manufacturer number D418-350

Description

Version:

Drop-forged. Bright finished head and open handles, painted or dipped.
With HSS blades (HRC 65). Specially long blade service life (for all sheet metal; stainless steel sheet metal and hard sheet metal up to 1.0 mm).

Application:

Especially for long and continuous cutting.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart