Drift pin ∙ 3 mm

Article no.: 748A-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 748A-3
EAN / GTIN 4000896029891
Manufacturer number 748A-3
L-Number L60140 1645

Description

Description:

  • Octagonal shaft
  • DIN 6450 form C
  • Made in Germany
  • Dimensions / length: 125 mm
  • Diameter: 3 mm
  • Net weight: 0.03 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart