Slotted screwdriver DRALL+ 0,8mm x 4,0mm L.300mm

Article no.: 73013001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 73013001
EAN / GTIN 4018754333998
Manufacturer number 73013001
L-Number L60010 8121

Description

Description:

  • For adjusting screws (slotted screws)
  • Matte chrome, black tip
  • Blade dimensions 0.8x4,0x295
  • 2-component handle with head lasering

Feature:

  • a: 0,8 mm
  • Alloy: Tool steel 45SiCrV6
  • L1: 300 mm
  • L2: 380 mm
  • Output profile: Slotted
  • Weight: 48 g
  • Width mm (b): 4,0 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart