Tweezers angled 35°, insulated, Material: N

Article no.: 727910 N
plus VAT at the current rate Prices plus delivery costs
on request
In stock
208 pieces in stock

Select article variation and quantity

Material Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 155 mm
Version with fine tips
Type of product Tweezers

Identification numbers & Classifications

Article number 727910 N
EAN / GTIN 4045197993328
Manufacturer number 727910 N

Description

Version:

Made of steel with fine tips, anti-slip double insulated handles.
Made of special steel, nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart