Ball joint puller Fork opening 27-36mm 100N·m

Article no.: 71070004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 71070004
EAN / GTIN 4018754346677
Manufacturer number 71070004

Description

Description:

- galvanised
- on medium and heavy-duty trucks, buses and construction and special vehicles

Feature:

  • Fork opening (w): 27-36 mm
  • Clear height (h) mm: 90 mm
  • max. loading: 10 t
  • max. Torque: 100 N·m
  • Weight (g): 2790 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart