3M™ General Purpose Vinyl Tape 764, Orange, 50 mm x 33 m, 12 rolls per case, Individually Wrapped Conveniently Packaged

Article no.: 7100260281
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100260281
EAN / GTIN 04054596924031
Manufacturer number 7100260281
L-Number L01310 1174

Description

Version:

Overall Length: 33 m
Overall Width: 50 mm

Description:

3M™ General Purpose Vinyl Tape 764 is used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.

Feature:

Ideal for marking applications in light traffic areas, walls and pipes// Use for taping in all non-critical applications
Maintains vivid colour even when exposed to abrasion and solvents// Protects parts, equipment and products from abrasions
Bundle items, bundle and temporarily mark parts, machines, plus much more// Easy to apply, tape stretches around corners for a reliable tight fit
Fast tack and excellent holding strength// Maintains vivid colour over time for long-lasting quality
Available in a wide variety of colours// Can be applied by hand or with floor applicator
Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc

Note:

Marking applications in light traffic areas, walls and pipes
General purpose holding and bundling
Marking of parts or machines
Temporary protection of parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart