3M™ Cushion-Mount™ Plus Plate Mounting Tape B1520, Purple, 457 mm x 33 m, 0.51 mm

Article no.: 7100247164
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100247164
EAN / GTIN 50638060410146
Manufacturer number 7100247164

Description

Description:

3M™ Cushion-Mount™ Plus Plate Mounting Tape B1520 is designed for mounting flexographic print plates to cylinders or sleeves, particularly the price-conscious challenges of short runs and frequent changeovers. This purple plate mounting sticky back foam tape provides high quality medium combination print.

Feature:

0.51 mm double coated medium density purple foam tape
Designed to meet basic print needs for short runs and frequent changeovers
Ideal for printing combinations of solids and process with halftone dots
Securely bonds flexographic photopolymer plate to print sleeve or steel cylinder to prevent plate edge lifting during printing
Air release feature allows air to escape from between the tape and plate
Purple foam color indicates the medium density foam
Grooves in the adhesive are created by a cross-hatch pattern from the release liner
Flexible design for use with thin-walled sleeves
Value sized rolls

Note:

Mounting of photopolymer plates on flexo printing cylinders and sleeves
Price-conscious applications such as short runs and frequent plate changes
Use in combination printing of halftone and solid elements
3M tapes for use on wide web printing presses for printing on films or paper for flexible packaging.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart