3M™ Double Coated Tape GPT-020F, Transparent, 6 mm x 5000 m, 0.2 mm

Article no.: 7100243948
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100243948
EAN / GTIN 04054596872639
Manufacturer number 7100243948
L-Number L01310 1770

Description

Version:

Product Colour: Transparent
Overall Length: 5000 m
Overall Width: 6 mm

Description:

Designed for Versatility: 3M™ Double coated tape GPT-020F is a transparent, 200 micron thick, modified solventless acrylic adhesive with a white printed PP filmic liner. 3M GPT-020F combines a high level of peel and shear performance enabling high adhesion to a wide variety of substrates both to high and some low surafce energy substrates.

Feature:

Providing versatility with purpose with the capability to bond to a wide variety of substrates from high to low surface.
High initial tack and humidity resistance
Easy handling and converting due to filmic liner delivery
High temperature resistance, providing full bonding performance: up to +190 ˚C short term, up to +90 ˚C long term
200 micron thick

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart