3M™ VHB™ Tape 5962F, Black, 9 mm x 33 m, 1.6 mm

Article no.: 7100211837
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 66 pieces
  • Order steps: 66 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100211837
EAN / GTIN 04054596737013
Manufacturer number 7100211837
L-Number L01310 2029

Description

Version:

Product Colour: Black
Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
Overall Length: 33 m
Overall Width: 9 mm
Creates a permanent seal against water, moisture and more

Description:

The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 5962 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.

Feature:

Black, 1.5 mm, modified acrylic adhesive and very conformable acrylic foam core
Very high adhesion to almost all powder coatings// Very high adhesion to almost all powder coatings
Superior outdoor performance, UV and solvent resistance
High aging resistance
Fast and easy connections// Fast and easy connections
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Allows the use of thinner, lighter weight and dissimilar materials

Note:

Bond panel to frame
Bond stiffener to panel
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs
Bond electronic displays
Bond lens window to housing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart