Scotch-Brite™ Cut and Polish Sheet 7440, 158 mm x 224 mm, A MED

Article no.: 7100182601
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 60 pieces
  • Order steps: 60 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100182601
EAN / GTIN 54046719934336
Manufacturer number 7100182601
L-Number L51710 645

Description

Version:

Dense construction allows for aggressive blending, cleaning and polishing on metal surfaces
Load resistant design assures consistent action across the sheet
Overall Length: 224 mm
Overall Width: 158 mm
Extremely durable material provides a long lifespan

Description:

Scotch-Brite™ Cut and Polish Sheet features a tough, tight and dense web that is conformable – allowing it to adapt to unique contours and get into hard to reach areas. Our cut and polish sheets can be used manually or on an in-line sander for metalworking, paint prep or coating and corrosion removal.

Feature:

The dense construction allows veneering, cleaning and polishing on metal surfaces
The heavy-duty construction ensures an even effect across the entire hand pad
Conformable and soft for an even finish
Flexible for getting into hard to reach spots

Note:

Can be used manually or on an in-line sander for metalworking, paint prep or coating and corrosion removal

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart