Scotch-Brite™ Hand Pad 7447+, 158 mm x 224 mm, AVF

Article no.: 7100182588
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 1440 pieces
  • Order steps: 1440 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 7100182588
EAN / GTIN 04046719781027
Manufacturer number 7100182588
L-Number L51710 174

Description

Version:

Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
Suitable for use on wood, metal, plastics, ceramics, porcelain, glass, rubber, or composites
Reusable pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
Load and heat resistant non-woven web provides consistent finishing over the life of the pad

Description:

Scotch-Brite™ Hand Pad 7447+ combines flexibility with effective cutting action and precise hand control. Our pad offers consistently fine finishing results in a variety of tasks, including tough cleaning jobs. The fine grade aluminium oxide abrasives cut fast and fine, leaving a smooth surface.

Feature:

Get a superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
Features very fine grade aluminium oxide abrasive for cleaning, finishing, graining, denibbing and defuzzing
Suitable for use on wood, metal, plastics, ceramics, porcelain, glass, rubber and composites
Reusable pad resists tearing, splintering, shredding, loading and will never rust for a long, useful life
Perforated for quick and easy tearing to reduce waste
Striking line pattern with fine structure
Adapts to the geometry of the workpiece
Free of corrosive metals
Uniform distribution of the abrasive grain

Note:

Use on wood, metal, plastics, ceramics, porcelain, glass, rubber and composites
Use for cleaning, finishing, graining, denibbing and defuzzing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart