Scotch-Brite™ Wear Resistant Roll, WR-RL, 150 mm x 10 m, A FIN

Article no.: 7100182469
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive sanding sponge

    Identification numbers & Classifications

    Article number 7100182469
    EAN / GTIN 04054596597594
    Manufacturer number 7100182469
    L-Number L51710 316

    Description

    Version:

    Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
    Conformable pad gets into hard-to-reach areas
    Overall Length: 10 m
    Overall Width: 150 mm
    Open web construction resists loading and rinses clean for repeated use

    Description:

    Scotch-Brite™ Wear Resistant Rolls are designed for machine and manual applications. Use our rolls for cleaning, finishing and light deburring.

    Feature:

    Versatile for use on a variety of substrates
    Doesn’t alter the geometry of a workpiece
    Use for cleaning, finishing and light deburring
    Suitable for machine and manual applications
    Adapts to the geometry of the workpiece

    Note:

    Ideal for cleaning, finishing and light deburring
    Perform efficient touch ups on brushed stainless steel and aluminium surfaces
    Use for metal matt finishing, light blemish removal, tool cleaning

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart