3M™ Scotchlite™ Reflective Material 8712 N, Silver, 914.4mm x 50m

Article no.: 7100181236
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100181236
EAN / GTIN 04054596618831
Manufacturer number 7100181236

Description

Version:

Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions
Good washability in home laundering at 60°C
Overall Length: 50 m
Overall Width: 914.4 mm

Description:

3M™ Scotchlite™ Reflective Material 8712 N with high reflection values for high-visibility clothing to low stress.

Feature:

Can be used on delicate fabrics that can only be dry-cleaned
OEKO-TEX standard 100 certified

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart