3M™ Near-Surface Markers

Article no.: 7100178470
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Paint marker

Identification numbers & Classifications

Article number 7100178470
EAN / GTIN 50051128620712
Manufacturer number 7100178470

Description

Version:

2-ft detection range
Well-suited for concrete or asphalt drill holes to mark underground installations before re-paving
Operation without an external power source
Resistant to elements
Overall Height: 7.62 cm

Description:

3M™ EMS Near Surface Marker is specially designed for marking underground telephone lines accurately. It comes in a cylindrical shape, allowing for easy installation in asphalt or concrete, without extensive digging. This marker offers positive identification of facilities.

Feature:

Provides an accurate, long-lasting method of marking underground facilities
Offers easy marking of buried power lines
Passive antenna encased in a water-resistant polyethylene shell
Withstands a temperature range of -4 to 122 °F (-20 to 50 °C)
Locates the exact position of the marker
Resistant to elements and 50 years of service life
Color conforms to APWA standards

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart