3M™ Scotch® Box Sealing Tape 3739, Transparent, 50 mm x 990 m

Article no.: 7100146490
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100146490
EAN / GTIN 08000280955238
Manufacturer number 7100146490
L-Number L01310 214

Description

Version:

Product Colour: Transparent
Use for single strip closure of fibreboard boxes
Overall Length: 990 m
Overall Width: 50 mm
Tape resists splitting when subjected to rough handling and absorbs impact shock

Description:

3739 is a performance box sealing tape with a high strength polypropylene film backing and hot melt synthetic rubber-resin adhesive.

Feature:

Re-seal and package heavy weights of valuable goods// Reliable box sealing tape for medium- to heavy-weight packaging applications
High initial tack and shear adhesion to fibreboard// Use for single strip closure of fibreboard boxes
Performs well at all temperatures typically encountered by packaged products in shipping and storage environments// Use for single strip closure of fibreboard boxes
Quality tape for closing boxes// Performs well at all temperatures typically encountered by packaged products in shipping and storage environments
Resist to fissures due to brutal manipulation and absorb shocks// Tape resists splitting when subjected to rough handling and absorbs impact shock

Note:

Medium- to heavy-weight box sealing
Single strip closure of fibreboard boxes

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart