3M™ Air Power Die Grinder, 1 HP, 12.000 RPM, 6 mm Collet

Article no.: 7100142457
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification numbers & Classifications

Article number 7100142457
EAN / GTIN 00051141251288
Manufacturer number 7100142457
L-Number L51710 1336

Description

Description:

3M™ Die Grinders are our straight-shaft tools with features that enhance operator comfort and control. The precision-balanced steel motor reduces vibration and weight, while 3M™ Gripping Material on the body reduces vibration and enables a firm grip.

Feature:

Straight shaft die grinder designed to be used with various 3M products such as 3M™ Cartridge Rolls and 3M™ Even Run Bands
Handles heavyweight applications such as stock removal
Precision balanced steel motor reduces vibration for greater efficiency and operator comfort
3M™ Gripping Material on the body reduces vibration and enables operator to maintain a secure grip with less effort
Ideal for heavy-duty applications such as stock removal
4,000 rpm (standard version)

Note:

Use for heavy-duty applications such as stock removal

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart