3M™ Glass Cloth Electrical Tape 27

Article no.: 7100119487
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100119487
EAN / GTIN 54054596298304
Manufacturer number 7100119487
L-Number L01310 1878

Description

Version:

Product Colour: White
Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
Overall Length: 20 m
Overall Width: 12 mm
For use as a coil cover, anchor, banding and core, layer and crossover insulation

Description:

3M™ Glass Cloth Electrical Tape 27U is a 0,178 mm woven insulating glass cloth tape with a pressure-sensitive rubber thermosetting adhesive. This tape is designed to operate in 600-volt dry applications requiring high mechanical strength and resistance to high temperatures. The glass cloth is specially treated and prepared to provide corrosion-free protection. The glass cloth will not shrink, rot or burn, has a high tensile strength and is printable. The backing is especially designed to reduce feathering during the slitting process and whilst unwinding the tape.

Feature:

178 microns woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
Designed for operation in dry 600 volt applications that require high mechanical strength and high temperature resistance
Adhesive is specially designed and prepared to provide corrosion protection
Edge-tear resistant, conformable, and abrasion resistant
For use as coil protection, anchorage, bandage, core, layer and transverse insulation
Printable
Elastic for optimal surface adjustment
Excellent absorption of resins and varnishes

Note:

For protection against electrical components that give off a lot of heat and as protective wrapping against heat radiation, as cable protection for soldering and welding work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart