3M™ Helmet Integrated Safety Glasses, Grey, V9G

Article no.: 7100092586
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100092586
EAN / GTIN 04054596158733
Manufacturer number 7100092586
L-Number L01110 319

Description

Version:

Product Colour: Grey
The integrated eyewear fit closely to the wearer's cheeks, providing excellent protection from particles, dust and approved to EN166
Durable lens coating helps minimise physical and chemical damage.
Easy to adjust for a good fit
Approved to EN166

Description:

3M™ Hard Hat Integrated Safety Glasses, V9G, are our grey lens safety glasses deigned to attach to 3M™ Hard Hats for protection from particles, sunglare and UV.

Feature:

Provides eye protection from sunglare, particles and UV
Easily attaches to 3M™ Hard Hats
Durable anti-scratch and anti-fog lens coating helps minimise physical damage and fogging
Easy to adjust for a good fit
Tested and approved to EN 166:2001
Faceshield marking 5-3,1 3M 1 F

Note:

Wear with 3M™ Hard Hats

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart