3M™ Adhesive Transfer Tape 467MP

Article no.: 7100084172
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 30 pieces
  • Order steps: 30 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100084172
EAN / GTIN 05900422068518
Manufacturer number 7100084172

Description

Version:

50µm adhesive transfer tape with acrylic adhesive on a polycoated kraft paper liner. Excellent shear strength, temperature resistance and chemical resistance.
Ideal for graphic and nameplate attachment. Easy to die-cut and process.
Get outstanding adhesion to metal and high surface energy plastics
Excellent moisture and solvent resistance. Excellent high temperature resistance and shear strength. UV resistant. Easy to apply.
Thicker version of 468MP

Description:

3M™ Adhesive Transfer Tape 467MP provides outstanding adhesion to metal and high surface energy plastics. 200MP adhesive delivers excellent shear strength to resist slippage and edge lifting. The tape is temporarily repositionable for placement accuracy. It also performs well after exposure to humidity and hot/cold temperatures. A PCK layflat liner helps prevent curling and buckling in the liner.

Feature:

58 µm thick transfer adhesive tape consisting of acrylic adhesive on a PE coated protective paper. Excellent shear strength, temperature resistance and chemical resistance.// 58 µm thick transfer adhesive tape consisting of acrylic adhesive on a PE-coated protective paper. Excellent shear strength, temperature resistance and chemical resistance.
Excellent resistance to moisture and solvents// Excellent resistance to moisture and solvents.
Ideal for fixing graphic elements and type plates. Easy to use. Does not produce dirt. Easy to punch due to good processing properties.// Ideal for fixing graphic elements and type plates. Easy to use. Does not produce dirt. Easy to punch due to good processing properties.
Excellent resistance to high temperatures and shear // Excellent resistance to high temperatures and shear.
Good UV resistance and outdoor durability// Good UV resistance and outdoor durability.
For industrial applications// For industrial applications
Low adhesive leakage at edges (adhesive bleeding)// Low adhesive leakage at edges (adhesive bleeding)

Note:

For graphic and nameplate attachment
Apply when die-cutting
Self-adhesive finishing of signs, emblems and decorations

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart