3M™ Solus™ 1000 Series Safety Spectacles, Anti-Scratch / Anti-Fog, Amber Lens, S1203SGAF-EU

Article no.: 7100080186
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100080186
EAN / GTIN 04054596063327
Manufacturer number 7100080186
L-Number L01110 455

Description

Version:

3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog properties, outperforming the requirements of EN166 N mark by 5 times
3M™ Scotchgard™ Anti-Fog Coating provides scratch resistance and durability, meeting the requirements of EN166 K mark
The coating retains its effectiveness even after multiple washes
Optical Class 1 for high optical clarity and prolonged wear
Padded temples for added comfort

Description:

3M™ Solus™ Safety Glasses 1000 Series feature a strong polycarbonate lens in a slim, stylish frame. Our safety glasses have 3M™ Scotchgard™ Anti-Fog / Anti-Scratch Coating, and can be configured in different ways because of the headband and gasket options. They are available in various lens tints.

Feature:

Sporty, low profile 3M™ Solus™ Safety Glasses range which can be easily swapped with headband and/or gaskets to suit the application
Soft nose and soft temple ends to improve comfort, fit and style
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties
TPE gasket (with or without rx-prescription insert) available to protect against liquids and large dust
When worn with headband and gasket the impact level increases to a medium energy impact protection (BT)
Foam gasket available to help limit eye exposure to debris
Special Kit versions available
Autoclavable versions available for sterilisation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart