3M™ Versaflo™ Replacement Hood with Sealed Seams and Inner Collar, S-805-5

Article no.: 7100079873
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 7100079873
EAN / GTIN 04054596070707
Manufacturer number 7100079873
L-Number L01140 155

Description

Version:

Product Colour: Grey
Size: Single Size
Inner collar
Sealed seams

Description:

3M™ Versaflo™ Replacement Hood with Seals Seams and Inner Collar, S-805-5 is our spare hood designed to replace used hoods in 3M™ Versaflo™ S-Series Hood Assembly S-855E. It provides neck, shoulder, hair and head coverage as well as eye and face protection. This hood is manufactured from chemically resistant fabric and has an inner collar and sealed seams.

Feature:

Replacement hood for 3M™ Versaflo™ S-Series Hood Assembly, Single Size, S-855E
Approved 3M replacement part
CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A

Note:

Use with 3M™ Versaflo™ S-Series Hood Assembly, Single Size, S-855E

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart