3M™ Splittable Flying Splice Tape 8387, Purple, 50 mm x 50 m, 0.19 mm

Article no.: 7100044924
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100044924
EAN / GTIN 50051128988812
Manufacturer number 7100044924

Description

Version:

Product Colour: Purple
Fibre free splittable flying splice tape with a film backing and excellent adhesion for splicing to a variety of substrates, including low surface energy films. Tape splits into a pink layer and a grey layer to identify splice components
Overall Length: 50 m
Overall Width: 50 mm
Splicing

Description:

3M™ Splittable Flying Splice Tape 8387 is our 7 mil double coated film tape that separates into two single sided tapes.

Feature:

Purple, 7 mil thick film backing, splittable flying splice tape
Optimal glue also on problematic surfaces// Optimal glue also on problematic surfaces
Reliable splitting mechanism ensures consistent results
Flexographic printing

Note:

Use for flying splice applications on film and paper substrates

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart