3M™ Performance Masking Tape 401E, brown, 36 mm x 50 m

Article no.: 7100042904
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cover strip

Identification numbers & Classifications

Article number 7100042904
EAN / GTIN 04046719932139
Manufacturer number 7100042904
L-Number L01310 1007

Description

Version:

Product Colour: Brown
Ideal in painting baking processes
Overall Length: 50 m
Overall Width: 36 mm
Can withstand medium temperature bake ovens up to 140 °C / 1h// Resistant to solvents and moisture

Description:

401E Masking Tape is a smooth crepe paper tape with high tensile strength. Buff color, rubber adhesive, thickness 0,170 mm. It may be exposed to temperatures up to 140 ° C. Ideal in painting baking processes.

Feature:

Ideal combinations of adhesion and resistance to high temperatures// Suitable for all oven-drying systems, infrared, or heat lamps
Excellent holding power that resists lifting or curling// Ideal in painting baking processes
Good solvent and moisture resistance// It may be exposed to temperatures up to 140 ° C
Crepe paper backing for conformability that will maintain integrity when formed around corners// It does not tear
Resistant to medium oven temperatures of up to 140 °C/1 h// No chipping of paint particles on the paint edge
Designed for indoor use
Robust, supple paper carrier
Can be removed leaving no residues
Sharp color edges
Very good adhesion to smooth surfaces such as painted metals
Very good paint and filler adhesion

Note:

High-performance industrial and automotive paint masking
Oven-drying systems, infrared or heat lamps
Air-drying and oven-curing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart