3M™ Lane Marking Applicator M-1, 1 per case

Article no.: 7100030346
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller dispenser for adhesive tape

Identification numbers & Classifications

Article number 7100030346
EAN / GTIN 00051115808869
Manufacturer number 7100030346
L-Number L01310 1053

Description

Version:

Product Colour: Red
Tape dispenser allows person applying tape to remain standing without kneeling on floor
Overall Length: 46.67 cm
Overall Width: 16.19 cm
Overall Height: 117.16 cm

Description:

3M™ Lane Marking Applicator M-1 helps you apply safety tape to floors quickly, easily and perfectly. Our handy walk-behind tape dispenser is the easiest way to mark warehouse traffic lanes and hazard areas without crawling around on the floor. Use this accessory to dispense 3M™ Safety Stripe and Vinyl Tapes to help improve workplace safety.

Feature:

Accessory helps apply safety tape to floors with greater ease, speed and perfection
The applicator allows the floor marking tape to be applied without kneeling on the base.
Great for applying vinyl safety tape to floors in warehouses, factories and laboratories
Highly recommended for marking aisles, traffic lanes, hazard zones and storage areas

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart