Version:
Product Colour: Black
Nuisance level refers to concentrations below applicable occupational exposure limits
Overall Length: 0.352 m
Overall Width: 0.2 m
Overall Height: 0.13 m
Description:
3M™ Versaflo™ Particulate, Nuisance Level, Acid Gas Filter, TR-3822E is our filter designed for use with 3M™ Versaflo™ Powered Air Respirator TR-300+. Our filter guards against against hydrogen fluoride (HF x 10 TLV) as well as offering protection against nuisance-level acid gas.
Feature:
Particulate P and nuisance level acid gas (including hydrogen fluoride) filter for 3M™ Versaflo™ Powered Air Respirator TR-300+
CE approved to EN 12941
For use 3M™ TR-300+ Powered Air Respirator
Note:
Use with 3M™ Versaflo™ Powered Air Turbo TR-300+