3M™ PELTOR™ PTT Adapter for Motorola™ Tetra MTP850, FL5062

Article no.: 7100011659
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100011659
EAN / GTIN 07318640049512
Manufacturer number 7100011659

Description

Version:

Specifications Met: CE Approved
Product Type: Adapter
Product Colour: Black
Design allows for either belt or shoulder mounting
For use with Motorola™ GP344 J11 communication radios

Description:

3M™ Speedglas™ Protective Covers, Hoods, & Shrouds can help provide extended protection for areas of the head and neck not covered by standard 3M™ Speedglas™ protective equipment.

Feature:

PTT Adapter for radio communications
Designed for easy of use even when wearing gloves
Push-to-Talk (PTT) button
Clamp can be twisted 360 Degree for ease of use
Design allows for either belt or shoulder mounting

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart