CoBolt® Compact Bolt Cutter plastic coated black atramentized 200 mm

Article no.: 71 41 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 71 41 200
EAN / GTIN 4003773066897
Manufacturer number 71 41 200
L-Number L70010 990

Description

Description:

  • with precision cutting edges for soft, hard and piano wire
  • cuts bolts, nails, rivets, etc. up to Ø 5.2 mm
  • efficient joint design ensures exceptional cutting performance with little effort
  • with recess for easier cutting of thicker wires
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC

Feature:

  • Cutting capacities soft wire (diameter): Ø 6mm
  • Cutting capacities medium hard wire (diameter): Ø 5.2mm
  • Cutting capacities hard wire (diameter): Ø 4.0mm
  • Cutting capacities piano wire (diameter): Ø 3.6mm
  • black atramentized
  • plastic coated
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart