Bumping spoon L.460mm L.200mm

Article no.: 70220001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 70220001
EAN / GTIN 4018754041688
Manufacturer number 70220001
L-Number L60010 2541

Description

Feature:

  • L1: 460 mm
  • L2: 200 mm
  • Length [mm): 440 mm
  • Weight: 1866 g
  • Width mm (b): 155 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart